Heavy-Duty Tubing Clamps, 10/Pk

Representative image only.

Heavy-Duty Tubing Clamps, 10/Pk

| Item: 4901603

Rugged and versatile tubing clamps for precise flow control

$969.49CAD / Pkg of 10

$969.49CAD / Pkg of 10
Product Description

Key Features

  • Designed to withstand elevated working pressures
  • Fast and secure installation with a fully adjustable swing-away locking screw
  • Compatible with silicone, braided silicone, and TPE tubing up to 1 inch OD
  • Lightweight and designed for easy single-hand operation

More About this Item

Heavy-duty tubing clamps offer a convenient and effective solution for flow control in bioprocessing applications. Designed for flexibility, these durable polysulfone clamps provide secure closure and accurate flow adjustment across multiple tubing materials and sizes. Their smooth contours facilitate easy cleaning, while the fully adjustable locking screw allows for quick installation and operation with just one hand. Manufactured in an ISO Class 8 cleanroom under strict GMP standards, these FDA-compliant clamps are suitable for high-purity fluid transfer applications such as sterile filling and media bag connections. They can be sterilized via autoclaving or gamma irradiation.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Clamp MaterialPolysulfone
  • Tubing Size RangeUp to 1" OD (24.5 mm)
  • Wall ThicknessUnreinforced: 0.09" to 0.19" (2.3 to 4.8 mm)Reinforced: 0.09" to 0.18" (2.3 to 4.6 mm)
  • Tubing TypesAccepts silicone, braided silicone, and TPE up to 1 inch OD
  • DescriptionHeavy-Duty Tubing Clamps, 10/Pk
Reviews
Q&A