Heathrow Scientific DuraPorter™ Sample Carrier, transparent yellow polycarbonate, 1/ea

Representative image only.

Heathrow Scientific DuraPorter™ Sample Carrier, transparent yellow polycarbonate, 1/ea

Heathrow Scientific | Mfr: HS120078| Item: 0669615

Safely transport your biological and clinical samples

$193.38CAD / Each

$193.38CAD / Each
Product Description

Includes

three insert separators.

Key Features

  • Silicone seal and lid clasps creates a secure tight closure
  • Lid opens a full 180° for full access to contents and easy cleaning
  • Available in three colors for easy identification

More About this Item

Constructed of durable, impact-resistant polycarbonate (PC), the DuraPorter carrier can safely transport biological and clinical samples from one location to the next. It can accommodate 13- and 16-mm tubes in 36- or 72-place tube rack or be used as one large storage space for larger samples or supplies. Insert separators (included) can be used to create smaller inner compartments.

The silicone watertight seal and three lid clasps provide a secure closure, keeping products and instruments inside clean and dry. Available in three colors for user identification, the transparent carrier enables you to visibly check sample integrity without opening the unit. Fold-down handle allows the carrier to be stackable. For samples that need to stay chilled, the entire carrier can be stored in a freezer or refrigerator. The carrier is autoclavable.

Specifications
  • ColorYellow with yellow handle
  • MaterialPolycarbonate
  • Overall Length (in)15
  • Overall Length (cm)38
  • Overall Width (in)7 45/64
  • Overall Width (cm)19.6
  • Overall Height (in)6 19/64
  • Overall Height (cm)16
  • DescriptionSample Carrier, transparent yellow polycarbonate, 1/ea
Reviews
Q&A