Heathrow Scientific Adapt-A-Rack® Modular Tube Rack System, blue & green, 7 to 50 mL tubes, 2/pk

Representative image only.

Heathrow Scientific Adapt-A-Rack® Modular Tube Rack System, blue & green, 7 to 50 mL tubes, 2/pk

Heathrow Scientific | Mfr: HS120184| Item: 0669616

Colorful multi-tube racks hold various tube sizes

$26.37CAD / Pkg of 2

$26.37CAD / Pkg of 2
Product Description

Key Features

  • Tubes stand upright regardless of tube diameter
  • Easy to view tube labels with open sides
  • It can safely withstand sterilization under pressure

More About this Item

Versatile rack design holds different-sized tubes from 12 to 30 mm dia in a secure, upright position. It offers a clear view of tube labels from any side for easy identification. The rack comes in fun colors to mix and match tops and bottoms for easy organization. Link racks together to increase capacity. Made of strong, autoclavable polyoxymethylene (POM) material.

Specifications
  • Min Tube Size (mm)12
  • Max Tube Size (mm)30
  • Min Tube Size (mL)7
  • Max Tube Size (mL)50
  • Tubes Held4
  • Length (in)7 1/8
  • Width (in)2 1/4
  • Height (in)3
  • Length (mm)181
  • Height (mm)76
  • Width (mm)56
  • MaterialPolyoxymethylene
  • ColorBlue and green
  • DescriptionModular Tube Rack System, blue & green, 7 to 50 mL tubes
Reviews
Q&A