HD Electric VW-20HFR Personal Voltage Detector with Lanyard

Representative image only.

HD Electric VW-20HFR Personal Voltage Detector with Lanyard

HD Electric | Mfr: VW-20HFR| Item: 2302260

Always on for added protection

Call For Price

Call For Price
Product Description

Key Features

  • Audible (100 dB) and visual alarms go off in the presence of electrical fields or energized electrical equipment
  • Typical warning distance of 7 feet (2.1 meters) from a 4 kVAC conductor—distance increases with higher voltages
  • Handy lanyard case lets you wear the detector around your neck at mid-torso level—no need to carry anything extra
  • Low-battery indicator and field replaceable batteries—accepts one 9 V battery
  • 1 year warranty

More About this Item

The V-Watch personal voltage detector offers an additional line of protection for line crews, storm restoration workers, and first responders against AC voltages (50/60 Hz sensing threshold). The audible (100 dB) and visual alarms go off more frequently as the wearer gets closer to energized equipment. Rugged housing is ideal for outdoor use and protects the detector from falling rain.
Included lanyard carrying case is length adjustable—ideal for wearing at the optimal mid-torso level. Plus the case is made with a flame-resistant material that is a highly visible, safety-green color. The detector does not work inside the closed lanyard case; open the case when in use, otherwise close to conserve battery life.

1 Year Warranty
Specifications
  • AC Min (Volts)2400
  • Accuracy Cable IdentifierSensitivity: factory set at 50/60 Hz sensing threshold (first beep). Will only detect AC voltage.
  • Nc Voltage DetectorYes
  • Current FrequencyVolt
  • PowerOne 9 V battery; battery life is typically 2 years in storage, 1 year in use
  • Width (in)3.5
  • Height (in)2.875
  • Depth (in)1.25
  • Width (cm)8.9
  • Height (cm)7.3
  • Depth (cm)3.2
  • DescriptionPersonal Voltage Detector with Lanyard
  • Warranty1 Year
Reviews
Q&A