Harvest Right Scientific Series Freeze Dryer with upgraded Oil-Free Sroll Vacuum Pump, Stainless Steel, Large; 115 VAC 60 Hz

Representative image only.

Harvest Right Scientific Series Freeze Dryer with upgraded Oil-Free Sroll Vacuum Pump, Stainless Steel, Large; 115 VAC 60 Hz

| Mfr: HRFD-LRG-SCI-Oil Free Pump Upgrade & Freight| Item: 0333653

Customizable programming—ideal for drying in phases at different temperatures

$11,050.43CAD / Each

$11,050.43CAD / Each
Product Description

Includes

Commercial grade oil-free vacuum pump, 5 stainless steel trays, insulated door pad, and power cord.

Key Features

  • User-friendly interface provides program customization— up to 10 thermal treatment and 12 drying steps
  • Constructed with a durable stainless steel chamber and collector
  • Large 4.3” full-color, touch-screen display provides real-time pressure and temperature data
  • Easily connect to a PC via ethernet cable for data logging and communication
  • Capable of freeze drying as much as a 3.5-4.0 gallons of material
  • Large freeze dryer has a 6 L sublimated ice holding capacity
  • Runs on 115 VAC power
  • 1 year warranty

More About this Item

These Harvest Right freeze dryers can be fully customized with the programming required for your application. This includes multiple manageable profiles, each providing the ability to automatically power on and off the condensing unit and the oil-free vacuum pump in conjunction with ascending, controlled temperature and time settings. Control the rate of freeze, ultimate final freeze temperature, and the duration of time your sample is held at the ultimate freeze temperature before the drying cycle begins. Control of the shelf temperature during the dry cycle, allowing the material to dry in phases, at different temperatures. Automatically control the rate of sublimation during the primary drying cycle with shelf heaters. Through this process, the unit has control of the attendant vacuum pressure. The freeze dryer records and logs the pressure and temperature during the entire freeze-dry cycle for ensured system performance. Connect the unit to a PC via Ethernet cable for data logging and exporting.

The Scientific Freeze Dry has been upgraded from a standard pump to a Semi maintenance free 7 CFM oil-free scroll vacuum pump which provides faster startup and quieter operation.

Canadian Standards Association1 Year Warranty
Specifications
  • Capacity (Liters)6
  • Cooling Capacity (° F)46
  • Cooling Capacity (° C)43
  • Exterior Width (InchShort)22.5
  • Exterior Height (InchShort)32.5
  • Exterior Depth (in)25.5
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionScientific Freeze Dryer with Oil-Free Pump, Stainless Steel, Large; 115 VAC 60 Hz
  • Warranty1 Year
Reviews
Q&A