Harvest Right Benchtop Freeze Dryer, Stainless Steel, Medium; 220 VAC, 50 Hz, EU

Representative image only.

Harvest Right Benchtop Freeze Dryer, Stainless Steel, Medium; 220 VAC, 50 Hz, EU

| Mfr: HRFD-PMed-SS-Pharm-EU| Item: 0333647

Preserves freshness, potency, color, and nutrition of your samples

$7,549.65CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$7,549.65CAD / Each

Buy It Together

Current Item

Harvest Right Benchtop Freeze Dryer, Stainless Steel, Medium; 220 VAC, 50 Hz, EU
Harvest Right Benchtop Freeze Dryer, Stainless Steel, Medium; 220 VAC, 50 Hz, EU
0333647

$7,549.65CAD / Each
+ + =
Total Price 8894.86 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Vacuum oil pump, stand-alone oil filter, stainless steel trays, and power cord.

Key Features

  • Requires little to no maintenance to operate
  • Constructed with a durable stainless steel chamber and collector
  • Ideal for countertops, carts, or tables
  • Sublimated ice holding capacity of 4 L
  • Shelving unit holds 7 trays – 6.5 sq ft tray space
  • Runs on 220 VAC power
  • 1 year warranty

More About this Item

These Harvest Right freeze dryers perform seven times faster than air drying. Automatic management of the freeze-drying process removes water from frozen samples within 24 hours, preserving the freshness, potency, color, and nutrition of your plants, herbs, and organic compounds. Ideal vacuum pressure and drying temperature is maintained for each material.
Little to no maintenance is required to keep the dryer running smoothly. A stand-alone filter cleans the vacuum pump oil permitting you to reuse it, saving you money and allowing the pump to perform efficiently. The pump does require an occasionally oil change which only take one to two minutes to replace.

Conformite Europeenne1 Year Warranty
Specifications
  • Capacity (Liters)4
  • Cooling Capacity (° F)-46
  • Cooling Capacity (° C)-43
  • Exterior Width (InchShort)18
  • Exterior Height (InchShort)28.5
  • Exterior Depth (in)21.25
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionHarvest Right Pharmaceutical Freeze Dryer, Stainless Steel, Medium; 220 VAC, 50 Hz, EU
  • Warranty1 Year
Reviews
Q&A