Hand-operated vacuum pump (without gauge), 32 mL/stroke, PVC body

Representative image only.

Hand-operated vacuum pump (without gauge), 32 mL/stroke, PVC body

| Mfr: MV8121| Item: 7930121

Produce up to 25" Hg vacuum or test for pressure leaks

$360.24CAD / Each

$360.24CAD / Each

Buy It Together

Current Item

Hand-operated vacuum pump (without gauge), 32 mL/stroke, PVC body
Hand-operated vacuum pump (without gauge), 32 mL/stroke, PVC body
7930121

$360.24CAD / Each
+ +
Repair kit for vacuum/pressure pump 79301-21
7930164

$101.22CAD / Each
=
Total Price 461.46 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Pumps are sealed and self-lubricated for a long, maintenance-free life
  • Vacuum gauge is graduated in both centimeters and inches of mercury
  • Built-in trigger enables you to release vacuum without disconnecting the pump
  • Zinc alloy is perfect for rugged applications; PVC is lightweight and easy to handle
  • 1 year warranty
1 Year Warranty
Specifications
  • Length (InchShort)7 1/2
  • Height (in)9.5
  • Width (InchShort)2
  • DescriptionHand-operated vacuum pump (without gauge), 32 mL/stroke, PVC body
  • Warranty1 year
Reviews
Q&A