Hand-operated vacuum/pressure pump, 15 mL/stroke, zinc alloy body SKU 7930101

Representative image only.

Hand-operated vacuum/pressure pump, 15 mL/stroke, zinc alloy body SKU 7930101

| Mfr: MV8510| Item: 7930101

Produce up to 25" Hg vacuum or test for pressure leaks

$296.52CAD / Each

$296.52CAD / Each

Buy It Together

Current Item

Hand-operated vacuum/pressure pump, 15 mL/stroke, zinc alloy body SKU 7930101
Hand-operated vacuum/pressure pump, 15 mL/stroke, zinc alloy body SKU 7930101
7930101

$296.52CAD / Each
+ =
Total Price 296.52 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Pumps are sealed and self-lubricated for a long, maintenance-free life
  • Vacuum gauge is graduated in both centimeters and inches of mercury
  • Built-in trigger enables you to release vacuum without disconnecting the pump
  • Zinc alloy is perfect for rugged applications; PVC is lightweight and easy to handle
  • 1 year warranty
1 Year Warranty
Specifications
  • Length (InchShort)7 1/2
  • Height (in)9.5
  • Width (InchShort)2
  • DescriptionHand-operated vacuum/pressure pump, 15 mL/stroke, zinc alloy body
  • Warranty1 year
Reviews
Q&A