Hand Mill with Table Vise; 50 cu in Capacity, 150um Particle

Representative image only.

Hand Mill with Table Vise; 50 cu in Capacity, 150um Particle

| Mfr: S-F04BTB| Item: 0402100

Economical hand mill for grinding soil, grains, or pharmaceuticals

$841.31CAD / Each

$841.31CAD / Each

Buy It Together

Current Item

Hand Mill with Table Vise; 50 cu in Capacity, 150um Particle
Hand Mill with Table Vise; 50 cu in Capacity, 150um Particle
0402100

$841.31CAD / Each
+
Coarse Grinding Plate Set
0418653

$253.79CAD / Set of 1
=
Total Price 1095.10 ADD 2 ITEMS TO CART
Product Description

Includes

two fine grinding plates made of hard iron alloy and a screw clamp for table top mounting; clamp opens from 1/2" to 1-3/8". Coarse grinding plates are available.

Key Features

  • 3 month warranty

More About this Item

Mill has large 50 cu. in. (820 cm3) capacity—grind up to 10 lb/hr to a maximum fineness of 75 to 100 mesh (approximately 150-µm). Rugged cast iron construction for maximum durability. Easily disassemble mill for cleaning without using tools. Clamp opens from 1/2" (1.3 cm) to 1-3/8" (3.5 cm); mill measures 14" (35.6 cm) H.

3 Month Warranty
Specifications
  • Sample Capacity (cu in)50
  • Sample Capacity (cm³)820
  • Feed Particle Size0.125 in to 0.25 in
  • Final Particle Size150 µm
  • MaterialCast Iron
  • Max Load Per Tier (lbs)10
  • Height (in)14
  • DescriptionHand Mill with Table Vise; 50 cu in Capacity, 150um Particle
  • Warranty3 Months
Reviews
Q&A