Hamilton Removable Syringe Needle, Small Hub, Beveled Tip, 22s G; 6/Pk

Representative image only.

Hamilton Removable Syringe Needle, Small Hub, Beveled Tip, 22s G; 6/Pk

Hamilton | Mfr: 7758-03| Item: 0793884

Ideal for chromatography

$139.09CAD / Pkg of 6

$139.09CAD / Pkg of 6

Buy It Together

Current Item

Hamilton Removable Syringe Needle, Small Hub, Beveled Tip, 22s G; 6/Pk
Hamilton Removable Syringe Needle, Small Hub, Beveled Tip, 22s G; 6/Pk
0793884

$139.09CAD / Pkg of 6
+ + =
Total Price 417.56 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Constructed of durable 304 stainless steel
  • Autoclavable
  • Needle point style 2 features a sharp, beveled, curved, non-coring needle point recommended for piercing septa
  • 1 year warranty

More About this Item

Hamilton® removable syringe needles offer the benefit of a replaceable needle for the occasional bend or clog and the minimal dead volume of a cemented needle. The unique removable needle design installs the needle precisely at the zero line.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Syringe TypeSmall hub removable needle
  • Needle Tip Number2
  • Needle Tip StyleSharp, beveled, curved, non-coring
  • Needle Gauge22s
  • Needle Length (in)2
  • Material304 stainless steel
  • DescriptionRemovable Syringe Needle, Small Hub, Beveled Tip, 22s G; 6/Pk
  • Warranty1 year
Reviews
Q&A