Hamilton Removable Syringe Needle, Large Hub, Blunt Tip, 22s G; 6/Pk

Representative image only.

Hamilton Removable Syringe Needle, Large Hub, Blunt Tip, 22s G; 6/Pk

Hamilton | Mfr: 7780-03| Item: 2570263

Ideal for chromatography

$130.25CAD / Pkg of 6

$130.25CAD / Pkg of 6

Buy It Together

Current Item

Hamilton Removable Syringe Needle, Large Hub, Blunt Tip, 22s G; 6/Pk
Hamilton Removable Syringe Needle, Large Hub, Blunt Tip, 22s G; 6/Pk
2570263

$130.25CAD / Pkg of 6
+ + =
Total Price 657.35 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable 304 stainless steel
  • Autoclavable
  • Needle point style 3 features a blunt needle point for use with HPLC injection valves and for sample pipetting
  • Large hub removable (RN) needles can be used with removable needle syringes 250 μL and larger, or SampleLock syringes
  • 1 year warranty

More About this Item

Hamilton® removable syringe needles offer the benefit of a replaceable needle for the occasional bend or clog and the minimal dead volume of a cemented needle. The unique removable needle design installs the needle precisely at the zero line.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Syringe TypeLarge hub removable needle
  • Needle Tip StyleBlunt
  • Needle Tip Number3
  • Needle Gauge22s
  • Needle Length (in)2
  • Material304 stainless steel
  • DescriptionRemovable Syringe Needle, Large Hub, Blunt Tip, 22s G; 6/Pk
  • Warranty1 year
Reviews
Q&A