Hamilton Microliter Low-Volume Syringe, Knurled Hub, Blunt Tip, 1 µL, 25 G

Representative image only.

Hamilton Microliter Low-Volume Syringe, Knurled Hub, Blunt Tip, 1 µL, 25 G

Hamilton | Mfr: 80100| Item: 0793861

Designed with zero dead volume

$236.11CAD / Each

$236.11CAD / Each

Buy It Together

Current Item

Hamilton Microliter Low-Volume Syringe, Knurled Hub, Blunt Tip, 1 µL, 25 G
Hamilton Microliter Low-Volume Syringe, Knurled Hub, Blunt Tip, 1 µL, 25 G
0793861

$236.11CAD / Each
+ + =
Total Price 540.74 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Gas- and liquid-tight up to 6000 psi!
  • Needle point style 3 features a blunt needle point for use with HPLC injection valves and for sample pipetting
  • 18 month warranty

More About this Item

Hamilton® 7000-series microliter syringes are designed for rapid injection of minute volumes. Full syringe capacity is in the needle and is completely ejected when plunger wire is depressed—no void volume. The fine gauge plunger wire extends all the way to the tip of the needle ensuring that all solvent is expelled from the needle. Therefore, it is not recommended to remove the needle or plunger.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

18 Month Warranty
Specifications
  • Syringe TypeKnurled Hub
  • Syringe Capacity (µL)1
  • Needle Tip Number3
  • Needle Tip Style90⁰ Blunt Tip
  • Needle IncludedYes
  • Needle Gauge25
  • Needle Length (in)2.75
  • MaterialSST, tungsten
  • Outside Diameter (OD) (mm)7.82
  • DescriptionMicroliter Low-Volume Syringe, Knurled Hub, Blunt Tip, 1 µL, 25 G
  • Warranty18 months
Reviews
Q&A