Hamilton Microliter Low-Volume Syringe, Knurled Hub, Beveled Tip, 1 µL, 25 G

Representative image only.

Hamilton Microliter Low-Volume Syringe, Knurled Hub, Beveled Tip, 1 µL, 25 G

Hamilton | Mfr: 80135| Item: 0794861

Designed with zero dead volume

$238.32CAD / Each

$238.32CAD / Each

Buy It Together

Current Item

Hamilton Microliter Low-Volume Syringe, Knurled Hub, Beveled Tip, 1 µL, 25 G
Hamilton Microliter Low-Volume Syringe, Knurled Hub, Beveled Tip, 1 µL, 25 G
0794861

$238.32CAD / Each
+ + =
Total Price 542.95 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Gas- and liquid-tight up to 6000 psi!
  • Needle point style 2 features a sharp, beveled, curved, non-coring needle point recommended for piercing septa
  • 1 year warranty

More About this Item

Hamilton® 7000-series microliter syringes are designed for rapid injection of minute volumes. Full syringe capacity is in the needle and is completely ejected when plunger wire is depressed—no void volume. The fine gauge plunger wire extends all the way to the tip of the needle ensuring that all solvent is expelled from the needle. Therefore, it is not recommended to remove the needle or plunger.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Syringe TypeKnurled Hub
  • Syringe Capacity (µL)1
  • Needle IncludedYes
  • Needle Tip Number2
  • Needle Tip StyleBeveled Tip
  • Needle Gauge25
  • Needle Length (in)2.75
  • MaterialSST, tungsten
  • Outside Diameter (OD) (mm)7.82
  • DescriptionMicroliter Low-Volume Syringe, Knurled Hub, Beveled Tip, 1 µL, 25 G
  • Warranty1 year
Reviews
Q&A