Hamilton Gastight® Syringe with PTFE Luer Lock, 500 µL, 700 psig

Representative image only.

Hamilton Gastight® Syringe with PTFE Luer Lock, 500 µL, 700 psig

Hamilton | Mfr: 81220| Item: 0793935

Gas and liquid-tight up to 100 psi

$123.32CAD / Each

$123.32CAD / Each

Buy It Together

Current Item

Hamilton Gastight® Syringe with PTFE Luer Lock, 500 µL, 700 psig
Hamilton Gastight® Syringe with PTFE Luer Lock, 500 µL, 700 psig
0793935

$123.32CAD / Each
+ + +
Cole-Parmer Disposable Syringes, Luer-Lok®, 10 mL; 100/Pk
1291502

$120.67CAD / Pkg of 100
+ + =
Total Price 710.98 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Syringes handle corrosive gases and liquids, radioactive materials, and sterile solutions—ideal for gas and liquid chromatography
  • Sample loss is negligible at pressures up to 100 psi
  • Gastight® syringe features a 700 psig max pressure
  • 18 month warranty

More About this Item

Hamilton® Gastight® syringes with PTFE luer lock connections are constructed with a chemically inert glass barrel. Gastight syringes are ideal for dispensing both liquids and gases. They have a precision-machined PTFE plunger tip which creates a leak-free seal. With the tight fit, the tip essentially wipes the interior of the syringe barrel free of sample. This feature is particularly useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze. Needles are not included, order separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

18 Month Warranty
Specifications
  • Syringe TypePTFE Luer Lock
  • Syringe Capacity (cc)0.5
  • Syringe Capacity (mL)0.5
  • Syringe Capacity (µL)500
  • Needle IncludedNo
  • Needle GaugeNeedle sold separately
  • MaterialBorosilicate glass, PTFE
  • Outside Diameter (OD) (mm)7.75
  • DescriptionSyringe with PTFE Luer Lock, 500 µL, 700 psig
  • Warranty18 months
Reviews
Q&A