Hach DR1900 Portable Water Spectrophometer

Representative image only.

Hach DR1900 Portable Water Spectrophometer

Hach | Mfr: DR1900-01H| Item: 9957320

Designed for drinking water and wastewater method analysis

$8,675.32CAD / Each

$8,675.32CAD / Each
Product Description

Includes

four sample cell adapters, 10 mL matching pair of sample cells, sample-light cover, dust cover, and four AA batteries.

Key Features

  • Wavelength range of 340 to 800 nm includes most water testing methods
  • Select from pre-programmed water quality methods or user-customizable methods
  • 500 GLP compliant data sets with USB connectivity
  • IP67-rated for waterproofing
  • Operates on four AA batteries for field use, or optional AC adapter for laboratory
  • 1 year warranty

More About this Item

Accuracy and dependability in a portable meter designed for routine visible (340 to 800 nm) water and wastewater methods. The Hach and Hach/Lange preprogrammed and user-customizible water quality methods offer absorbance, % transmittance, and concentration measurements. Select from user programs, favorites, single wavelegth, multiple wavelength, and time course modes.
Collect up to 500 data sets with GLP compliance with USB mini connecticity. A range of sample cells are available (not included): 10 x 10 mm, 1-in rectangular, 13 mm, 16 mm, 1-in round, 1 cm/10 mL, and flow-thru cell.

1 Year WarrantyConformite EuropeenneIP 67
Specifications
  • Light SourceXenon flash
  • Wavelength(s) (nm)340 to 800
  • Min Operating Temperature (° F)50
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)10
  • Max Operating Temperature (° C)40
  • WaterproofYes
  • Data LoggingYes
  • Memory Size500 measurements
  • Length (in)7
  • Width (in)4
  • Height (in)10 1/2
  • Description Portable Water Spectrophometer
  • Warranty1 year
Reviews
Q&A