Hach 26605-49 StablCal 800 NTU Turbidity Standard, 500 mL

Representative image only.

Hach 26605-49 StablCal 800 NTU Turbidity Standard, 500 mL

Hach | Mfr: 2660549| Item: 9951260

Offer a guaranteed stability of at least one year

$210.69CAD / Each

$210.69CAD / Each

Buy It Together

Current Item

Hach 26605-49 StablCal 800 NTU Turbidity Standard, 500 mL
Hach 26605-49 StablCal 800 NTU Turbidity Standard, 500 mL
9951260

$210.69CAD / Each
+ + +
Hach 24019-06 Replacement Sample Cells with Caps, Pk/6
9957354

$145.28CAD / Pkg of 6
=
Total Price 794.90 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • EPA-accepted Hach method 8195
  • Meet NPDES and NPDWR compliance reporting requirements

More About this Item

Standards are referenced in U.S. Available in 500 mL bottles.

EPA United States Environmental protection agency
Specifications
  • NTU Value800
  • Volume (mL)500
  • Volume (oz)16.9
  • DescriptionStablCal 800 NTU Turbidity Standard, 500 mL
Documents & Certificates
Reviews
Q&A