Hach 2350800 Manganese Color Disc Test Kit , 3 ppm Max, 100 Tests/Kit

Representative image only.

Hach 2350800 Manganese Color Disc Test Kit , 3 ppm Max, 100 Tests/Kit

Hach | Mfr: 2350800| Item: 0554567

Color wheel method provides accurate visual comparisons

$523.05CAD / Each

$523.05CAD / Each

Buy It Together

Current Item

Hach 2350800 Manganese Color Disc Test Kit , 3 ppm Max, 100 Tests/Kit
Hach 2350800 Manganese Color Disc Test Kit , 3 ppm Max, 100 Tests/Kit
0554567

$523.05CAD / Each
+ + =
Total Price 1684.30 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Quick and simple water testing results in an easy-to-carry kit
  • 1 year warranty

More About this Item

Color disc test kits have a color wheel to make visual test matches to estimate concentration in water.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • TestManganese
  • Measurement Points 0.1 to 3 ppm; 0.05 to 0.7 ppm
  • Tests Per Kit100
  • DescriptionManganese Color Disc Test Kit , 3 ppm Max, 100 Tests/Kit
  • Warranty1 year
Reviews
Q&A