Hach 224800 O-Phosphate Color Disc Test Kit , Range 0 to 0.8, 4, and 40 ppm

Representative image only.

Hach 224800 O-Phosphate Color Disc Test Kit , Range 0 to 0.8, 4, and 40 ppm

Hach | Mfr: 224800| Item: 0554553

Color wheel method provides accurate visual comparisons

$279.94CAD / Each

$279.94CAD / Each

Buy It Together

Current Item

Hach 224800 O-Phosphate Color Disc Test Kit , Range 0 to 0.8, 4, and 40 ppm
Hach 224800 O-Phosphate Color Disc Test Kit , Range 0 to 0.8, 4, and 40 ppm
0554553

$279.94CAD / Each
+ + =
Total Price 1441.19 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Quick and simple water testing results in an easy-to-carry kit
  • 1 year warranty

More About this Item

Color disc test kits have a color wheel to make visual test matches to estimate concentration in water.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Testo-Phosphate (reactive)
  • Measurement Points0 to 0.8 ppm; 0 to 4 ppm; 0 to 40 ppm
  • Tests Per Kit100
  • DescriptionO-Phosphate Color Disc Test Kit , Range 0 to 0.8, 4, and 40 ppm
  • Warranty1 year
Reviews
Q&A