Hach 147500 O-Phosphate Color Disc Test Kit , Range 0 to 4.4 or 44 ppm

Representative image only.

Hach 147500 O-Phosphate Color Disc Test Kit , Range 0 to 4.4 or 44 ppm

Hach | Mfr: 147500| Item: 0554557

Color wheel method provides accurate visual comparisons

$182.70CAD / Each

$182.70CAD / Each

Buy It Together

Current Item

Hach 147500 O-Phosphate Color Disc Test Kit , Range 0 to 4.4 or 44 ppm
Hach 147500 O-Phosphate Color Disc Test Kit , Range 0 to 4.4 or 44 ppm
0554557

$182.70CAD / Each
+ + =
Total Price 1343.95 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Quick and simple water testing results in an easy-to-carry kit
  • 1 year warranty

More About this Item

Color disc test kits have a color wheel to make visual test matches to estimate concentration in water.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Testo-Phosphate (reactive)
  • Measurement Points0.1 to 4.5 ppm; 1 to 45 ppm
  • Tests Per Kit100
  • DescriptionO-Phosphate Color Disc Test Kit , Range 0 to 4.4 or 44 ppm
  • Warranty1 year
Reviews
Q&A