GW Instek PSU 6-200 DC Power Supply, 6 V, 200 A, 1200 W

Representative image only.

GW Instek PSU 6-200 DC Power Supply, 6 V, 200 A, 1200 W

GW Instek | Mfr: PSU 6-200| Item: 2005027

Easily mount units into racks and cabinets

$3,488.99CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,488.99CAD / Each

Buy It Together

Current Item

GW Instek PSU 6-200 DC Power Supply, 6 V, 200 A, 1200 W
GW Instek PSU 6-200 DC Power Supply, 6 V, 200 A, 1200 W
2005027

$3,488.99CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
=
Total Price 3729.89 ADD 2 ITEMS TO CART
Product Description

Includes

One output terminal cover, one input terminal cover, analog connector plug kit, output terminal M8 bolt set, two 1U handles, one 1U left bracket, one 1U right bracket, and user manual CD.

Key Features

  • Overvoltage and overcurrent protection prevents DUT damage
  • Connect up to two units in series or four in parallel for higher voltage or higher output
  • USB host/device, LAN, RS-232, RS-485 and analog control interfaces standard
  • Optional GPIB interface provides added connectivity flexibility
  • Adjustable slew rate allows easy transition control of current and voltage
  • High efficiency and high power density
  • 19" Rack-mount size design
  • 2 year warranty
Two year warranty
Specifications
  • Output Voltage0 to 6 V
  • Output Current0 to 200 A
  • Ripple and Noise8 Vrms, 60 mVp-p
  • InterfaceUSB (Device/Host), RS-232 with RS-485/LAN (GPIB optional)
  • Width (in)16.67
  • Depth (in)17.67
  • Height (in)1.75
  • Power Rating (watts)1200
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionDC Power Supply, 6 V, 200 A, 1200 W
  • Warranty2 Years
Reviews
Q&A