GW Instek GPD-3303S Multi Output Programmable Linear DC Power Supply, 30V, 3A

Representative image only.

GW Instek GPD-3303S Multi Output Programmable Linear DC Power Supply, 30V, 3A

GW Instek | Mfr: GPD-3303S| Item: 2003362

Minimum 1mV / 1mA resolution for highly accurate control of power sources

$1,149.24CAD / Each

for an additional
$240.90CAD / Each
for an additional
$365.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,149.24CAD / Each

Buy It Together

Current Item

GW Instek GPD-3303S Multi Output Programmable Linear DC Power Supply, 30V, 3A
GW Instek GPD-3303S Multi Output Programmable Linear DC Power Supply, 30V, 3A
2003362

$1,149.24CAD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$240.90CAD / Each
=
Total Price 1390.14 ADD 2 ITEMS TO CART
Product Description

Includes

Two test leads (GTL-104), and one test lead (GTL-105).

Key Features

  • Three independent outputs - 30V/3A x 2, 2.5V/3.3V/5V/3A x 1 (fixed)
  • 4 LED displays with 3 digits after decimal point
  • Intuitive digital panel control with rotary encoder switch and rubber key with indicator
  • Coarse/fine volume control provides easy operation
  • 4 set save/recall function
  • Output on/off with audible warning buzzer
  • Tracking series and parallel mode
  • Smart cooling fan achieving low noise
  • Light-weight, compact design with key lock for additional flexibility
  • USB interface
  • 2 year warranty
Two year warrantyConformite Europeenne
Specifications
  • Output Voltage0 to 30.0 V, 2.5 VDC, 3.3 VDC, 5.0 VDC
  • Output Current0 to 3 A, 3 A
  • Ripple and Noise< 1 mVrms (5 Hz to 1 MHz)
  • Line Regulation - Current< 0.2% + 3 mA
  • Load Regulation - Current< 0.2% + 3 mA
  • Display4.75-digit LED, 3.75-digit LED
  • Width (in)8.25
  • Depth (in)10.5
  • Height (in)5
  • Power (Hz)50/60
  • DescriptionMulti Output Programmable Linear DC Power Supply, 30V, 3A
  • Warranty2 Years
Reviews
Q&A