GW Instek GOM-805 DC Milliohm Meter with GPIB and Dry Circuit; 100-240 V, 50/60 Hz

Representative image only.

GW Instek GOM-805 DC Milliohm Meter with GPIB and Dry Circuit; 100-240 V, 50/60 Hz

GW Instek | Mfr: GOM-805| Item: 2002595

Ideal for low-resistance measurements

$1,694.40CAD / Each

for an additional
$481.80CAD / Each
for an additional
$607.04CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,694.40CAD / Each

Buy It Together

Current Item

GW Instek GOM-805 DC Milliohm Meter with GPIB and Dry Circuit; 100-240 V, 50/60 Hz
GW Instek GOM-805 DC Milliohm Meter with GPIB and Dry Circuit; 100-240 V, 50/60 Hz
2002595

$1,694.40CAD / Each
+
InnoCal NIST-Traceable Calibration, Micro-Ohm Meter
1710126

$481.80CAD / Each
=
Total Price 2176.20 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Obtain measurements quickly with a 60 reading per second sampling rate and 50,000 counts display
  • Easily read results on the 3.5" (320 x 240) TFT LCD
  • Depend on high accuracy and resolution — with ±0.05% precision and 1µΩ resolution
  • Connect to an external sorting machine, external on/off switch, or trigger control using the communication ports
  • 2 year warranty

More About this Item

These DC milliohm meters come loaded with great features ideal for your low resistance measurement needs. Depend on high accuracy and resolution even when using measurement speeds up to 60 samples per minute — the color LCD will always display five digits.

Two year warranty
Specifications
  • Resistance Min (MΩ)1
  • Resistance Max (MΩ)5
  • Min Temperature (° F)-58
  • Max Temperature (° F)752
  • Min Temperature (° C)-50
  • Max Temperature (° C)399.9
  • Temperature Accuracy–10 to 40°C: ±0.3% + 0.5°C; otherwise: ±0.3% + 1°C
  • InterfaceUSB, RS-232, Handler/Scan/External input/output, GPIB, Dry circuit
  • MeasurementSlow: 10; Fast: 60
  • Power100 to 240 VAC, 50/60 Hz
  • Width (in)4
  • Length (in)8.75
  • Width (cm)10.2
  • DescriptionDC Milliohm Meter with GPIB and Dry Circuit; 100-240 V, 50/60 Hz
  • Warranty2 Years
Reviews
Q&A