Guardian Equipment Combination Safety Shower with Eyewash, Stainless Steel Bowl and Shower Head

Representative image only.

Guardian Equipment Combination Safety Shower with Eyewash, Stainless Steel Bowl and Shower Head

Guardian Equipment | Mfr: G1991| Item: 0185059

Enhance safety with combination safety stations that feature a shower and eyewash bowl

Call For Price

Call For Price
Product Description

Key Features

  • Safety stations feature a 10” diameter shower head
  • GS-Plus™ spray heads provide flow control and filter to remove impurities from water
  • Easily visible ANSI-compliant identification sign
  • Furnished with orange polyethylene pipe covers for high visibility and corrosion resistance
  • All stainless steel construction is ideal for highly corrosive environments and cleanroom applications
  • Constructed with a stainless steel bowl and shower head

More About this Item

These Guardian Equipment combination safety stations feature a free-standing shower and an eyewash station for optimal safety. All stations feature a stay open ball valve in both the shower head and wash bowl. Furnished with a stainless steel actuating arm and pull rod for shower operation.

Choose from models with a stainless steel or an ABS plastic shower head or bowl construction, hand only or hand and foot operation, and standard or WideArea™ for improved access.

Specifications
  • Eyewash Flow Rate (GPM)3.6
  • Shower Flow Rate (GPM)20
  • Eyewash Fixture Material316 Stainless Steel
  • Bowl MaterialStainless Steel
  • Shower Head MaterialStainless Steel
  • Supply Pipe MaterialSchedule 40 Brushed 304 Stainless Steel
  • MountFloor Mount
  • Outlet Connections1-1/4" NPT(F)
  • Inlet Connection1-1/4" NPT(F)
  • ComplianceANSI Z385.1-2009
  • DescriptionCombination Safety Shower with Eyewash, Stainless Steel Bowl and Shower Head
Reviews
Q&A