Grieve NTR8001 High-Temperature Mechanical Convection Bench Oven, Max Temp 427 °C (800 °F); 115V

Representative image only.

Grieve NTR8001 High-Temperature Mechanical Convection Bench Oven, Max Temp 427 °C (800 °F); 115V

Grieve | Mfr: NTR8001| Item: 5230012

Constructed for high-temperature use

$22,808.08CAD / Each

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$22,808.08CAD / Each

Buy It Together

Current Item

Grieve NTR8001 High-Temperature Mechanical Convection Bench Oven, Max Temp 427 °C (800 °F); 115V
Grieve NTR8001 High-Temperature Mechanical Convection Bench Oven, Max Temp 427 °C (800 °F); 115V
5230012

$22,808.08CAD / Each
+ + =
Total Price 25499.97 ADD 3 ITEMS TO CART
Product Description

Includes

Two removable nickel plated wire shelves, recirculating blower, and 6-ft power cord with three-prong plug.

Key Features

  • Double doors allow easy loading of baskets and large parts
  • Programmable temperature controller
  • Holds a maximum of 6 shelves
  • 4.3 cu ft capacity
  • 3 month warranty

More About this Item

These mechanical convection bench ovens are constructed for high-temperature use. Incoloy® sheathed heating elements and the stainless steel interior are highly resistant to corrosion and oxidation. Industrial rock wool insulation effectively retains heat for improved temperature uniformity. Resilient door gasket contains stainless steel spring inset. Double doors offer greater access to chamber—ideal when loading larger items.

Thermocouple-actuated analog temperature controller provides ±0.5% accuracy. Overtemperature protection turns oven off if unit exceeds maximum temperature; simply press button to reset oven. Red pilot light in front of unit indicates on/off status of heating element.

Models 52300-12 and -14 include two adjustable nickel-plated wire shelves, four inches of insulation. Models 52300-18 and -22 include two adjustable nickel-plated wire shelves and five inches of insulation. The shelves are easily adjustable on 2" centers. The 115 VAC models include a 6-ft power cord with three-prong plug (no plug on 230 VAC models). Order the optional stand separately.

ISO9001 Certified Supplier3 Month Warranty
Specifications
  • Capacity (cu ft)4.3
  • Capacity (Liters)121.733
  • Min Temperature (° F)Ambient +50
  • Max Temperature (° F)800
  • Min Temperature (° C)Ambient +10
  • Max Temperature (° C)427
  • Temperature Uniformity±8.3⁰C at 400⁰C
  • Chamber Width (in)26
  • Chamber Height (in)13
  • Chamber Depth (in)22
  • Chamber Width (cm)66.04
  • Chamber Height (cm)33.02
  • Chamber Depth (cm)55.88
  • Exterior Width (in)39 1/2
  • Exterior Width (cm)1.33
  • Rise Time55 min to 400⁰ C
  • Number of Shelves2
  • Number of Shelf Positions6
  • Control TypeThermocouple actuated
  • DisplayAnalog
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)20.9
  • Power (watts)1000
  • ConstructionStainless steel interior and exterior
  • DescriptionHigh-Temperature Mechanical Convection Bench Oven; max temp 427C, 4.3 cu ft, 115V
  • Warranty3 Months
Reviews
Q&A