Glass Tempering Beaker, borosilicate, 1/2" hose barbs, 250 mL

Representative image only.

Glass Tempering Beaker, borosilicate, 1/2" hose barbs, 250 mL

| Item: 0377310

Maintain constant sample temperatures

$403.71CAD / Each

$403.71CAD / Each
Product Description

Key Features

  • Connect circulator, fill with sample and maintain a constant temperature—it’s that easy
  • Tubing connectors are 1-1⁄2"L x 1⁄2" OD
  • Beaker features a 250 mL capacity
  • Designed with a 4-5/16" inside depth and 2-3/16" inner diameter
  • 6 month warranty

More About this Item

Liquid-jacketed borosilicate glass vessels have double-walled casing for circulating cold or warm tempering fluid. Tubing connectors measure 1 1⁄2"L x 1⁄2" OD. Connect a constant temperature circulator to maintain sample temperatures.

6 Month Warranty
Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialGlass
  • Graduation Interval (mL)25
  • Label TypeWhite Write-On
  • Withstands High Temperature (DegreeF)572
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Neck Inside Diameter (ID) (mm)56
  • Neck Inside Diameter (ID) (in)2 1/5
  • Outside Diameter (OD) (in)2 51/64
  • Outside Diameter (OD) (cm)7.1
  • Overall Height (in)4 45/64
  • Overall Height (cm)11.9
  • Overall Depth (in)4 19/64
  • Overall Depth (cm)10.9
  • Tubing ID12.7 mm
  • DescriptionGlass Tempering Beaker, borosilicate, 1/2" hose barbs, 250 mL
  • Warranty6 month
Reviews
Q&A