Glass Tempering Beaker; 250 mL

Representative image only.

Glass Tempering Beaker; 250 mL

| Item: 0377440

Easily temper hot or cold fluids

$442.02CAD / Each

$442.02CAD / Each
Product Description

Key Features

  • Double walled glass beaker
  • Includes inlet and outlet ports for controlling temperature
  • Beaker features a 250 mL capacity

More About this Item

Constructed of durable borosilicate glass, these double-walled beakers are ideal for tempering hot and cold liquids. Inlet and outlet ports provide easy connection to a circulator to maintain constant sample temperatures.

Specifications
  • Capacity (mL)250
  • MaterialBorosilicate Glass
  • DescriptionGlass Tempering Beaker; 250 mL
Reviews
Q&A