Glas-Col 100B TM116 Aluminum Heating Mantle, 12,000 ml, 2@650 Watts, 115 V

Representative image only.

Glas-Col 100B TM116 Aluminum Heating Mantle, 12,000 ml, 2@650 Watts, 115 V

Glas-Col | Mfr: 100B TM116| Item: 3623360

Get uniform temperature control for low-volume samples

$2,410.47CAD / Each

$2,410.47CAD / Each

Buy It Together

Current Item

Glas-Col 100B TM116 Aluminum Heating Mantle, 12,000 ml, 2@650 Watts, 115 V
Glas-Col 100B TM116 Aluminum Heating Mantle, 12,000 ml, 2@650 Watts, 115 V
3623360

$2,410.47CAD / Each
+ =
Total Price 2989.51 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Detachable 4-ft, three-wire cord with locking connector. All 115 VAC models are CSA-approved.

Key Features

  • Rigid housing provides strength and durability while supporting the vessel weight
  • Fabric interior minimizes thermal shock and damage to glassware
  • Maximum temperature of 842°F (450°C)
  • 1 year warranty

More About this Item

Flask mantles feature durable aluminum exterior and soft fabric interior. Mantles cover the bottom half of the flask allowing full view of the contents inside. Larger sizes have multiple circuits for ease of temperature control when a flask is less than half full. Maximum temperature is 842°>F (450°>C). Mantles require a controlled electrical power source to prevent overheating.

Canadian Standards Association1 Year Warranty
Specifications
  • Max Flask Size (mL)12000
  • MaterialMetal
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (watts)650
  • Height (in)9
  • Diameter (in)11.5
  • Outside Diameter (OD) (in)16.5
  • DescriptionAluminum Heating Mantle, 12,000 ml, 2@650 Watts, 115 V
  • Warranty1 year
Reviews
Q&A