Glas-Col 100AO920 Erlenmeyer Flask Mantle for 500 ml Flask, 200 Watts, 115 V

Representative image only.

Glas-Col 100AO920 Erlenmeyer Flask Mantle for 500 ml Flask, 200 Watts, 115 V

Glas-Col | Mfr: 100AO920| Item: 3622732

Get better heating with conforming flexible fabric

$1,393.83CAD / Each

$1,393.83CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Heating Mantles feature insulated glass fabric that conforms to unusual vessel shapes. Erlenmeyer Flask Mantles help prevent thermal strain on heavywalled vessels. Mantles require a controlled electrical power source to prevent overheating.

1 Year Warranty
Specifications
  • Max Flask Size (mL)500
  • MaterialFabric
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (watts)200
  • Diameter (in)4.5
  • Outside Diameter (OD) (in)5.6875
  • DescriptionErlenmeyer Flask Mantle for 500 ml Flask, 200 Watts, 115 V
  • Warranty1 year
Reviews
Q&A