Glas-Col 100AO718 60° Heating Mantle with 6" Top Diameter, 120 Watts, 115 V

Representative image only.

Glas-Col 100AO718 60° Heating Mantle with 6" Top Diameter, 120 Watts, 115 V

Glas-Col | Mfr: 100AO718| Item: 3622756

Get better heating with conforming flexible fabric

$837.47CAD / Each

$837.47CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Heating Mantles feature insulated glass fabric that conforms to unusual vessel shapes. Sixty-Degree Funnel Mantles prevent precipitation and reduces viscosity of solutions during transfer. Mantles require a controlled electrical power source to prevent overheating

1 Year Warranty
Specifications
  • MaterialFabric
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (watts)120
  • Diameter (in)3.5937
  • Outside Diameter (OD) (in)7
  • Description60° Heating Mantle with 6" Top Diameter, 120 Watts, 115 V
  • Warranty1 year
Reviews
Q&A