Glas-Col 099C S78 Tissue Homogenizing System Glass Tube; 40 mL volume, tapered side

Representative image only.

Glas-Col 099C S78 Tissue Homogenizing System Glass Tube; 40 mL volume, tapered side

Glas-Col | Mfr: 099C S78| Item: 0436839

Choose a tube that fits your pestle and sample size

$279.94CAD / Each

$279.94CAD / Each

Buy It Together

Current Item

Glas-Col 099C S78 Tissue Homogenizing System Glass Tube; 40 mL volume, tapered side
Glas-Col 099C S78 Tissue Homogenizing System Glass Tube; 40 mL volume, tapered side
0436839

$279.94CAD / Each
+ =
Total Price 415.93 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Precision-bore borosilicate glass
  • Tubes can withstand temperatures as low as liquid nitrogen

More About this Item

Tubes are constructed of precision-bore borosilicate glass.

Length is 5-3/4".

Specifications
  • Capacity (mL)40
  • Capacity (Liters)0.04
  • MaterialGlass
  • Overall Length (mm)146
  • DescriptionTissue Homogenizing System Glass Tube; 40 mL volume, tapered side
Reviews
Q&A