GFS Chemicals Turbidity Primary Standard Solution, 0 NTU, 1 L

Representative image only.

GFS Chemicals Turbidity Primary Standard Solution, 0 NTU, 1 L

GFS Chemicals | Mfr: 85005| Item: 0839119

Ensure accurate readings by calibrating your turbidimeter

$124.43CAD / Each

$124.43CAD / Each

Buy It Together

Current Item

GFS Chemicals Turbidity Primary Standard Solution, 0 NTU, 1 L
GFS Chemicals Turbidity Primary Standard Solution, 0 NTU, 1 L
0839119

$124.43CAD / Each
+ + =
Total Price 563.36 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • EPA-approved polymeric standards outlast Formazin standards
  • Suspended polymeric particles virtually never settle or clump

More About this Item

Primary Standard Solutions can be used to calibrate nephelometers or turbidimeters. Solutions are guaranteed to maintain NTU values within ±1% for one year. Available in one-liter bottles.

EPA United States Environmental protection agency
Specifications
  • NTU Value0.0
  • Volume (mL)1000
  • Volume (oz)33.8
  • DescriptionTurbidity Primary Standard Solution, 0 NTU, 1 L
Documents & Certificates
Reviews
Q&A