General Tools DSM403SD Digital Class 1 Sound Level Meter with Data Logging SD Card

Representative image only.

General Tools DSM403SD Digital Class 1 Sound Level Meter with Data Logging SD Card

General Tools | Mfr: DSM403SD| Item: 3780003

Store data in Excel® format on the SD card

$968.02CAD / Each

for an additional
$427.65CAD / Each
for an additional
$544.42CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$968.02CAD / Each

Buy It Together

Current Item

General Tools DSM403SD Digital Class 1 Sound Level Meter with Data Logging SD Card
General Tools DSM403SD Digital Class 1 Sound Level Meter with Data Logging SD Card
3780003

$968.02CAD / Each
+ =
Total Price 1395.67 ADD 2 ITEMS TO CART
Product Description

Includes

windscreen, hard carrying case, and 2 GB SD memory card.

Key Features

  • Performs automatic data logging at sampling time settable from 1 second to 1 hour Tripod mountable—ideal for field use Easy-to-read, large 2-1/2” diagonal backlit LCD
  • Class 1 sound level meter
  • 1 year warranty

More About this Item

Use these sound meters to accurately measure the noise level of an environment or a piece of machinery to help comply with OSHA guidelines. Meters allow you to store sampled data in Excel format on SD cards so you can easily view and graph the collected data. Measure from 30 to 130 dB in auto-ranging mode with A or C weighting mode in fast/slow response time. Additional features include Min/Max/peak and data Hold functions, an RS-232 port, and a flip-up stand.

1 Year Warranty
Specifications
  • Decibel (Db) Low Range (dB)30
  • Decibel (Db) High Range (dB)130
  • Resolution (dB)0.1
  • AccuracyWith A frequency weighting: ± 2.0 dB @ 31.5 Hz, 1.5 dB@ 63 Hz, 1.5 dB @ 125 Hz,1.4 dB @ 250 Hz, 1.4 dB @500 Hz, 1.1 dB @ 1 kHz, 1.6dB @ 2 kHz, 1.6 dB @ 4 kHz,+2.1 dB and -3.1dB @ 8kHz; +3.0 dB and -6.0 dB @12.5 kHz, +3.5 dB and -17.0 dB @ 16 kHz
  • Response1 second
  • WeightingA or C frequency
  • Sampling Rate1 second to 1 hour
  • Criterion Level31.5 Hz to 16 kHz
  • Exchange Rate200 msec or 500 msec
  • Meter ClassClass 1
  • FunctionAutoranging, real-time/date stamp, min/max memory, peak/data hold, fast/slow response, data logging, auto power off
  • ComplianceIEC 61672 Class 1, CE, RoHS
  • OutputRS-232
  • Data LoggingYes
  • MemorySD card
  • DisplayLCD with green backlight
  • Battery Type6 AA (not included)
  • Height (in)9 45/64
  • Width (in)2 45/64
  • Depth (in)1 51/64
  • Height (cm)24.6
  • Width (cm)6.9
  • Depth (cm)4.6
  • DescriptionDigital Class 1 Sound Level Meter with Data Logging SD Card
  • Warranty1 year
Reviews
Q&A