General Tools 80560 LED-Lighted Telescoping Inspection Mirror, Rectangular

Representative image only.

General Tools 80560 LED-Lighted Telescoping Inspection Mirror, Rectangular

General Tools | Mfr: 80560| Item: 0991403

Two extra-bright LED lights help see into dark and hard-to-reach areas

$50.98CAD / Each

$50.98CAD / Each
Product Description

Includes

Two CR2032 batteries.

Key Features

  • Easily inspect tight areas for leaks, breaks, or lost articles
  • Shaft extends to 33" (840 mm)
  • Large, fully polished, shatter-resistant glass mirrors sit on a 360° swivel
  • Ball joints allow for positioning mirrors at any angle
  • Nonslip cushion grip
  • 1 year warranty

More About this Item

These lighted inspection mirrors make it easy to inspect tight areas for leaks, breaks, or lost articles. Telescoping shaft extends to 33" (84 cm). Large, fully polished, shatter-resistant glass mirrors sit on a 360° swivel ball joint, allowing mirror to be positioned at any angle. Handle features a nonslip cushion grip.

1 Year Warranty
Specifications
  • Mirror TypeRectangular
  • Mirror Width (in)2
  • Mirror Width (mm)50.8
  • Mirror Length (in)3
  • Mirror Length (mm)76.2
  • Adjustable Handle Length12" to 33"
  • DescriptionLED-Lighted Telescoping Inspection Mirror, Rectangular
  • Warranty1 year
Reviews
Q&A