Gems Sensors & Controls Flow Rate Indicator, PP, 1/4" NPT(F), 0.1 to 5 GPM

Representative image only.

Gems Sensors & Controls Flow Rate Indicator, PP, 1/4" NPT(F), 0.1 to 5 GPM

Gems Sensors & Controls | Mfr: 155421| Item: 4852702

High visibility rotor and pulsed output provide accurate flow rate output with visual flow verifications

$440.91CAD / Each

$440.91CAD / Each
Product Description

Includes

Low-flow adapter.

Key Features

  • Hall-effect sensor produces a 4.5 to 24 VDC pulse output proportional to the flow
  • Either port may be used for incoming flow
  • Removable lens for quick and easy cleaning
  • 1/4" NPT(F) connections
  • 0.5 to 5 GPM standard flow range; 0.1 to 1 GPM flow range with supplied low flow adapter

More About this Item

These flow indicators combine a high visibility rotor with solid state electronics in a compact body to provide accurate flow indication. Each of the six-rotor arm features a magnet that excites the Hall-effect sensor in the indicator body, producing a 4.5 to 24 VDC pulse output. Frequency of the output pulse is proportional to the flow rate and ranges from approximately 15 Hz at low flow to 225 Hz at high flow. Send the signals to a digital rate meter to view the flow rate. Polypropylene body and PPS composite rotor construction.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

UL Recognized1 Year Warranty
Specifications
  • Accuracy±7.0%
  • Width (InchShort)3 1/16
  • Height (InchShort)2 1/2
  • Max Pressure (psig)100
  • Min Flow Rate (GPM)0.1
  • Max Flow Rate (GPM)5
  • Material O-RingBuna-N
  • Material HousingPolypropylene
  • Wetted MaterialsPP body, ceramic rotor pin, PPS composite rotor, polysulfone lens, Buna-N O-ring, and PP low-flow adapter
  • Min Operating Temperature (° F)-20
  • Min Operating Temperature (° C)-29
  • Max Operating Temperature (° F)180
  • Max Operating Temperature (° C)82
  • Process Connection1/4" NPT(F)
  • Power VDC4.5 to 24
  • Electrical Connections3-wire 22 AWG PVC jacketed, 24" cable
  • Output (Voltage)4.5 to 24 VDC pulse
  • DescriptionGem Sensors Flow Rate Indicator, PP, 1/4" NPT(F), 0.1 to 5 GPM
  • Warranty1 year
Reviews
Q&A