Gems Sensors & Controls Flow Indicator, PP, 1/4" NPT(F), 0.1 to 5 GPM

Representative image only.

Gems Sensors & Controls Flow Indicator, PP, 1/4" NPT(F), 0.1 to 5 GPM

Gems Sensors & Controls | Mfr: 155420| Item: 4852701

Bright orange rotor provides visual flow verifications

$213.64CAD / Each

$213.64CAD / Each
Product Description

Includes

Low-flow adapter.

Key Features

  • Rotor spins at a rate proportional to the flow
  • Either port may be used for incoming flow
  • Removable lens for quick and easy cleaning
  • 1/4" NPT(F) connections
  • 0.5 to 5 GPM standard flow range; 0.1 to 1 GPM flow range with supplied low flow adapter

More About this Item

Estimate the flow rate or confirm flow simply by viewing the speed of the turning rotor. Easily view a bright orange rotor that spins at a rate proportional to the flow through a clear polysulfone lens. For best results, use indicator with a 150 µm filter on the inlet and fluids with a viscosity less than 34 centipoise. Polypropylene body and molded nylon rotor construction.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Width (InchShort)3 1/16
  • Height (InchShort)2 1/2
  • Max Pressure (psig)100
  • Min Flow Rate (GPM)0.1
  • Max Flow Rate (GPM)5
  • Material O-RingBuna-N
  • Material HousingPolypropylene
  • Wetted MaterialsPP body, ceramic rotor pin, nylon rotor, polysulfone lens, Buna-N O-ring, and PP low-flow adapter
  • Min Operating Temperature (° F)-20
  • Min Operating Temperature (° C)-29
  • Max Operating Temperature (° F)180
  • Max Operating Temperature (° C)82
  • Process Connection1/4" NPT(F)
  • Viscosity34 centipoise max
  • DescriptionGem Sensors Flow Indicator, PP, 1/4" NPT(F), 0.1 to 5 GPM
  • Warranty1 year
Reviews
Q&A