Gemini 01-1076 Dual Containment Tank for Chemical Feed Systems, 40 Gallons; Natural

Representative image only.

Gemini 01-1076 Dual Containment Tank for Chemical Feed Systems, 40 Gallons; Natural

Gemini | Mfr: 01-1076| Item: 0693040

Exceeds EPA secondary containment requirements (49 CFR)

$1,461.60CAD / Each

$1,461.60CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

These chemical-resistant polypropylene tanks feature heavy-duty wall construction for liquids with specific gravity of 1.5. Tank tops come equipped with an integral pump mounting platform rated to 240 lb (113 kg) — easily mount heavy metering pumps or mixers directly on to the tank lid. Tanks come standard with an 8" vented twist-on lid, 1" or 2" NPT(F) spinwelds, plus a pump suction connection for 3/8" OD tubing, or 1/2" OD tubing when grommet is removed.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Volume (Gal)40
  • Volume (Liters)151
  • Height (in)38 1/2
  • Height (cm)97.79
  • Outside Diameter (OD) (in)22 1/4
  • Outlet Connections2, 2" NPT(F)
  • DescriptionDual Containment Tank for Chemical Feed Systems, 40 Gallons; Natural
  • Warranty1 Year
Reviews
Q&A