Gay-Lussac Bottle with Stoppers, Adjusted, 50mL

Representative image only.

Gay-Lussac Bottle with Stoppers, Adjusted, 50mL

Labglass| Item: 3458044

Conveniently determine the density of liquid samples

$511.34CAD / Each

$511.34CAD / Each
Product Description

Key Features

  • Choose from unadjusted and adjusted models
  • Unadjusted models must be calibrated with water before use
  • Adjusted bottles are calibrated to ASTM Test Reference D-369 - just fill with sample and weigh

More About this Item

Gay-Lussac bottles have ground-in perforated glass stoppers with outer ground-on cap to reduce evaporation.

Adjusted bottles are calibrated to ASTM Test Reference D-369--just fill with sample and weigh.

Specifications
  • Capacity (mL)50
  • MaterialGlass
  • Cap MaterialGlass
  • Cap ColorClear
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)1 57/64
  • Outside Diameter (OD) (cm)4.8
  • Overall Height (in)2 51/64
  • Overall Height (cm)7.1
  • DescriptionBottle, Gay-Lussac, with stoppers, adjusted, 50 mL
Reviews
Q&A