Gay-Lussac Bottle with Stoppers, Adjusted, 10mL

Representative image only.

Gay-Lussac Bottle with Stoppers, Adjusted, 10mL

Labglass| Item: 3458042

Conveniently determine the density of liquid samples

$439.88CAD / Each

$439.88CAD / Each
Product Description

Key Features

  • Choose from unadjusted and adjusted models
  • Unadjusted models must be calibrated with water before use
  • Adjusted bottles are calibrated to ASTM Test Reference D-369 - just fill with sample and weigh

More About this Item

Gay-Lussac bottles have ground-in perforated glass stoppers with outer ground-on cap to reduce evaporation.

Adjusted bottles are calibrated to ASTM Test Reference D-369--just fill with sample and weigh.

Specifications
  • Capacity (mL)10
  • MaterialGlass
  • Cap MaterialGlass
  • Cap ColorClear
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)1 7/32
  • Outside Diameter (OD) (cm)3.1
  • Overall Height (in)1 59/64
  • Overall Height (cm)4.9
  • DescriptionBottle, Gay-Lussac, with stoppers, adjusted, 10 mL
Reviews
Q&A