Gast R4110-2 Regenerative Blower, Single Phase; 74 cfm at 50 Hz, 92 cfm at 60 Hz

Representative image only.

Gast R4110-2 Regenerative Blower, Single Phase; 74 cfm at 50 Hz, 92 cfm at 60 Hz

Gast | Mfr: R4110-2| Item: UZ-07047-30

$1,606.00CAD / Each

$1,606.00CAD / Each
Product Description

Key Features

  • Quietly recirculate air at up to 420 cfm
  • TEFC motor mounted
  • Use in any orientation to meet your system requirements
  • Perfect for pond or plate bath aeration, wastewater treatment, and trim and dunnage removal
  • 1 year warranty

More About this Item

Cord and plug not included.

*Performance is decreased to 5/6 when operating at 50 Hz

Canadian Standards AssociationUL Recognized1 Year Warranty
Specifications
  • Free Air Capacity (CFM)74/92
  • Max Pressure (PSI)1.372
  • Max Vacuum34" H20, 48"H20
  • Wetted PartsCast Iron, Cast Aluminum
  • Duty CycleContinuous
  • Port Size1.5" NPT(F)
  • Thread Size1.5" NPT(F)
  • Max Temperature (° C)40
  • Max Temperature (° F)104
  • Motor Hp1
  • Power (VAC)110 to 240
  • Amps9.0/4.5-5.7 at 110/220-240 VAC; 9.8/5.2-4.9 at 115/208-230 VAC
  • Height (in)11.75
  • Width (in)11.25
  • Length (in)12.4375
  • DescriptionRegenerative Blower, Single Phase; 74 cfm at 50 Hz, 92 cfm at 60 Hz
  • Warranty1 Year
Documents & Certificates
Reviews
Q&A