Fytertech Spilfyter Universal Gray Spill Pads, Medium-Weight, 16" x 18", 100/Case

Representative image only.

Fytertech Spilfyter Universal Gray Spill Pads, Medium-Weight, 16" x 18", 100/Case

Fytertech | Mfr: DS-72| Item: 8642336

Coverstock uses spunbond material for excellent durability and virtually no linting

$155.81CAD / Case of 100

$155.81CAD / Case of 100
Product Description

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Spunbond coverstock is abrasion resistant - withstands rigorous abuse from heavy foot traffic. High strength will resist tearing when placed under equipment.

Specifications
  • Absorption24 gal. (91 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorGray
  • DescriptionUniversal Gray Spill Pads, Medium-Weight, 16" x 18", 100/Case
Reviews
Q&A