Fytertech Spilfyter Universal Gray Spill Pads, Heavy-Weight, 16" x 18", 100/Bag

Representative image only.

Fytertech Spilfyter Universal Gray Spill Pads, Heavy-Weight, 16" x 18", 100/Bag

Fytertech | Mfr: SFG-75| Item: 8642332

Spilfyter pads feature good absorption, strength, and low-linting

$165.39CAD / Bag of 100

$165.39CAD / Bag of 100
Product Description

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Streetfyter pads are a value choice that are tough enough for daily use.

Specifications
  • Absorption28 gal. (106 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorGray
  • DescriptionUniversal Gray Spill Pads, Heavy-Weight, 16" x 18", 100/Bag
Reviews
Q&A