Fytertech Spilfyter Universal Gray Spill Pad Roll, Medium-Weight, 16" x 150', 2/Bag

Representative image only.

Fytertech Spilfyter Universal Gray Spill Pad Roll, Medium-Weight, 16" x 150', 2/Bag

Fytertech | Mfr: SFG-98| Item: 8642360

Streetfyter rolls feature good absorption, strength, and low-linting

$252.69CAD / Bag of 2

$252.69CAD / Bag of 2
Product Description

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Streetfyter pads are a value choice that are tough enough for daily use.

Specifications
  • Absorption42 gal. (159 L)
  • Width (in)16
  • Length (ft)150
  • Width (cm)41
  • ColorGray
  • DescriptionUniversal Gray Spill Pad Roll, Medium-Weight, 16" x 150', 2/Bag
Reviews
Q&A