Fytertech Spilfyter Universal Gray Spill Pad Roll, Heavy-Weight, 32" x 150', 1/Bag

Representative image only.

Fytertech Spilfyter Universal Gray Spill Pad Roll, Heavy-Weight, 32" x 150', 1/Bag

Fytertech | Mfr: SFG-90| Item: 8642357

Streetfyter rolls feature good absorption, strength, and low-linting

$324.51CAD / Bag of 1

$324.51CAD / Bag of 1
Product Description

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Streetfyter pads are a value choice that are tough enough for daily use.

Specifications
  • Absorption52 gal. (197 L)
  • Width (in)32
  • Length (ft)150
  • Width (cm)81
  • ColorGray
  • DescriptionUniversal Gray Spill Pad Roll, Heavy-Weight, 32" x 150', 1/Bag
Reviews
Q&A