Fytertech Spilfyter Universal Gray Spill Pad Roll, Heavy-Weight, 15" x 150', 2/Bag

Representative image only.

Fytertech Spilfyter Universal Gray Spill Pad Roll, Heavy-Weight, 15" x 150', 2/Bag

Fytertech | Mfr: SFG-91| Item: 8642358

Streetfyter rolls feature good absorption, strength, and low-linting

$318.62CAD / Bag of 2

$318.62CAD / Bag of 2
Product Description

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Streetfyter pads are a value choice that are tough enough for daily use.

Specifications
  • Absorption52 gal. (197 L)
  • Width (in)15
  • Length (ft)150
  • Width (cm)38.1
  • ColorGray
  • DescriptionUniversal Gray Spill Pad Roll, Heavy-Weight, 15" x 150', 2/Bag
Reviews
Q&A