Fytertech Spilfyter Recycled Universal Gray Sock, 3" x 4', 15/Case

Representative image only.

Fytertech Spilfyter Recycled Universal Gray Sock, 3" x 4', 15/Case

Fytertech | Mfr: G-30| Item: 8642419

Sorbent material is 100% recycled polypropylene

$115.51CAD / Case of 15

$115.51CAD / Case of 15
Product Description

More About this Item

Go green and support your environmental initiatives with these 100% recycled polypropylene spill socks. Packaging material is also recycled and printing uses environmentally-friendly water-based inks. Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more.

Specifications
  • Absorption17 gal. (65 L)
  • Width (in)3
  • Length (in)48
  • Length (ft)4
  • Width (cm)8
  • Length (cm)122
  • ColorGray
Reviews
Q&A