Fytertech Spilfyter Recycled Universal Black Heavyweight Perforated Spill Pad, 16" x 18", 100/Case

Representative image only.

Fytertech Spilfyter Recycled Universal Black Heavyweight Perforated Spill Pad, 16" x 18", 100/Case

Fytertech | Mfr: USRB-75| Item: 8642303

Sorbent material is 100% recycled polypropylene

$219.17CAD / Case of 100

$219.17CAD / Case of 100
Product Description

More About this Item

Go green and support your environmental initiatives with these 100% recycled polypropylene spill pads. Packaging material is also recycled and printing uses environmentally-friendly water-based inks. Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with water-based liquids, oil-based liquids, and more.

Specifications
  • Absorption27 gal. (103 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorBlack
  • DescriptionBlack, Heavyweight, 100/Case
Reviews
Q&A