Fytertech Spilfyter Recycled Univeral Gray Sock, 3" x 4', 40/Case

Representative image only.

Fytertech Spilfyter Recycled Univeral Gray Sock, 3" x 4', 40/Case

Fytertech | Mfr: G-34| Item: 8642307

Sorbent material is 100% recycled polypropylene

$234.27CAD / Case of 40

$234.27CAD / Case of 40
Product Description

More About this Item

Go green and support your environmental initiatives with these 100% recycled polypropylene spill socks. Packaging material is also recycled and printing uses environmentally-friendly water-based inks. Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more.

Specifications
  • Absorption44 gal. (167 L)
  • Width (in)3
  • Length (in)48
  • Width (cm)8
  • Length (cm)122
  • ColorGray
Reviews
Q&A