Fytertech Spilfyter Recycled Oil-Only Natural Lightweight Pad, 16" x 18", 200/Case

Representative image only.

Fytertech Spilfyter Recycled Oil-Only Natural Lightweight Pad, 16" x 18", 200/Case

Fytertech | Mfr: OSRB-70| Item: 8642317

Sorbent material is 100% recycled polypropylene

$164.65CAD / Case of 200

$164.65CAD / Case of 200
Product Description

More About this Item

Go green and support your environmental initiatives with these 100% recycled polypropylene spill pads. Packaging material is also recycled and printing uses environmentally-friendly water-based inks. Oil-Only sorbents absorb all oil-based liquids and repel water. Ideal for use with lubricants, fuels, mineral oils, and vegetable oils.

Specifications
  • Absorption29 gal. (110 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorNatural
  • DescriptionLightweight pad
Reviews
Q&A