Fytertech Spilfyter Premium Oil-Only Blue Spill Pad Roll, Heavy-Weight, 24" x 150', 1/Bag

Representative image only.

Fytertech Spilfyter Premium Oil-Only Blue Spill Pad Roll, Heavy-Weight, 24" x 150', 1/Bag

Fytertech | Mfr: M-92| Item: 8642391

Premium rolls feature excellent absorption, strength, and low-linting

$421.76CAD / Bag of 1

$421.76CAD / Bag of 1
Product Description

More About this Item

Oil-Only sorbents absorb all oil-based liquids and repel water. Ideal for use with lubricants, fuels, mineral oils, and vegetable oils. Due to low-linting and high strength, premium sorbents are designed for extended-use applications.

Specifications
  • Absorption50 gal. (189 L)
  • Width (in)24
  • Length (ft)150
  • Width (cm)61
  • ColorBlue
  • DescriptionPremium Oil-Only Blue Spill Pad Roll, Heavy-Weight, 24" x 150', 1/Bag
Reviews
Q&A