Fytertech Spilfyter Oil-Only White Spill Pads, Medium-Weight, 16" x 18", 100/Bag

Representative image only.

Fytertech Spilfyter Oil-Only White Spill Pads, Medium-Weight, 16" x 18", 100/Bag

Fytertech | Mfr: ZS-72| Item: 8642388

Coverstock uses spunbond material for excellent durability and virtually no linting

$185.65CAD / Bag of 100

$185.65CAD / Bag of 100
Product Description

More About this Item

Oil-Only sorbents absorb all oil-based liquids and repel water. Ideal for use with lubricants, fuels, mineral oils, and vegetable oils. Spunbond coverstock is abrasion resistant - withstands rigorous abuse from heavy foot traffic. High strength will resist tearing when placed under equipment.

Specifications
  • Absorption28 gal. (106 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorWhite
  • DescriptionOil-Only White Spill Pads, Medium-Weight, 16" x 18", 100/Bag
Reviews
Q&A